Motion
7100084393 3M MODIFIED POLYCHLOROPRENE TUBING NST-1 3/4-BLACK: 50 FT SPOOL

3M
7100084393 3M MODIFIED POLYCHLOROPRENE TUBING NST-1 3/4-BLACK: 50 FT SPOOL

3M™ Modified Polychloroprene Tubing NST-1 3/4-Black: 50 ft spool length, 2 spools per carton, 2 Rolls/Case
Mi Item #09482588
MFR #7100084393 3M MODIFIED POLYCHLOROPRENE TUBING NST-1 3/4-BLACK: 50 FT SPOOL
Price$35.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100084393 3M MODIFIED POLYCHLOROPRENE TUBING NST-1 3/4-BLACK: 50 FT SPOOL

3M™ Modified Polychloroprene Tubing NST-1 3/4-Black: 50 ft spool length, 2 spools per carton, 2 Rolls/Case
Mi Item #09482588
MFR #7100084393 3M MODIFIED POLYCHLOROPRENE TUBING NST-1 3/4-BLACK: 50 FT SPOOL

Mfr description
7100084393 3M MODIFIED POLYCHLOROPRENE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highly resistant to cut-through and abrasion
  • Ideal for use in jacketing cable harnesses with its superior mechanical properties and wide operating temperature range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.85/each

Specifications

Dimensions

  • Length
    50 ft
  • Overall Length
    50 ft

Details

  • Color
    Black
  • Manufacturer Upc Number
    00054007586067
  • ManufacturerName (description attribute)
    3M
  • UPC_NO
    00054007586067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)