Motion
7010350095 3M MODIFIED POLYCHLOROPRENE TUBING NST, BLACK, 50 FT LENGTH PER

3M
7010350095 3M MODIFIED POLYCHLOROPRENE TUBING NST, BLACK, 50 FT LENGTH PER

3M™ Modified Polychloroprene Tubing NST, black, 50 ft Length per spool, 1 spool per carton, 1 Roll/Case
MI ITEM #09482590
MFR #7010350095 3M MODIFIED POLYCHLOROPRENE TUBING NST, BLACK, 50 FT LENGTH PER
List Price$34.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010350095 3M MODIFIED POLYCHLOROPRENE TUBING NST, BLACK, 50 FT LENGTH PER

3M™ Modified Polychloroprene Tubing NST, black, 50 ft Length per spool, 1 spool per carton, 1 Roll/Case
MI ITEM #09482590
MFR #7010350095 3M MODIFIED POLYCHLOROPRENE TUBING NST, BLACK, 50 FT LENGTH PER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.26/each for your price

Overview

Mfr description
7010350095 3M MODIFIED POLYCHLOROPRENE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highly resistant to cut-through and abrasion
  • Ideal for use in jacketing cable harnesses with its superior mechanical properties and wide operating temperature range
  • Suitable for applications requiring a tough, highly flexible covering
  • Made of black flexible modified chlorinated polyolefin
  • Withstands temperatures of -94 to 250 degrees F (-70 to 121 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Specifications

  • Length
    50 ft
  • ManufacturerName (description attribute)
    3M
  • Manufacturer Upc Number
    00054007586074
  • Color
    Black
  • UPC_NO
    00054007586074
  • Overall Length
    50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text