Motion
7000133222 3M PERFORMANCE PLUS WIRE CONNECTOR O/B+JUG, 500 PER JUG

3M
7000133222 3M PERFORMANCE PLUS WIRE CONNECTOR O/B+JUG, 500 PER JUG

3M™ Performance Plus™ Wire Connector O/B+JUG, 500 per Jug, 10000/Case
Mi Item #09482601
MFR #7000133222 3M PERFORMANCE PLUS WIRE CONNECTOR O/B+JUG, 500 PER JUG
Price$0.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133222 3M PERFORMANCE PLUS WIRE CONNECTOR O/B+JUG, 500 PER JUG

3M™ Performance Plus™ Wire Connector O/B+JUG, 500 per Jug, 10000/Case
Mi Item #09482601
MFR #7000133222 3M PERFORMANCE PLUS WIRE CONNECTOR O/B+JUG, 500 PER JUG

Mfr description
7000133222 3M PERFORMANCE PLUS WIRE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.26/each

Specifications

Dimensions

  • Weight
    0.003 lb

Details

  • Color
    Multi-Color
  • Material
    Plastic
  • UPC_NO
    10054007431531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)