Motion
7100127195 3M PERFORMANCE PLUS WIRE CONNECTOR O/B+POUCH, 100/POUCH

3M
7100127195 3M PERFORMANCE PLUS WIRE CONNECTOR O/B+POUCH, 100/POUCH

3M™ Performance Plus™ Wire Connector O/B+POUCH, 100/Pouch, 1000/Case
Mi Item #09482604
MFR #7100127195 3M PERFORMANCE PLUS WIRE CONNECTOR O/B+POUCH, 100/POUCH
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100127195 3M PERFORMANCE PLUS WIRE CONNECTOR O/B+POUCH, 100/POUCH

3M™ Performance Plus™ Wire Connector O/B+POUCH, 100/Pouch, 1000/Case
Mi Item #09482604
MFR #7100127195 3M PERFORMANCE PLUS WIRE CONNECTOR O/B+POUCH, 100/POUCH

Mfr description
7100127195 3M PERFORMANCE PLUS WIRE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong bite for a secure, reliable connection
  • Flexible spring expands for greater wire range and reuse
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Weight
    0.003 lb

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    10054007431524
  • Material
    Plastic
  • UPC_NO
    10054007431524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)