Motion
7100164394 3M COPPER OIL SEAL LUG OS0010, UP TO 35 KV, 1/0 AWG STRANDED

3M
7100164394 3M COPPER OIL SEAL LUG OS0010, UP TO 35 KV, 1/0 AWG STRANDED

3M™ Copper Oil Seal Lug OS0010, up to 35 kV, 1/0 AWG Stranded, 2/0 Solid, 10/Case
MI ITEM #09482664
MFR #7100164394 3M COPPER OIL SEAL LUG OS0010, UP TO 35 KV, 1/0 AWG STRANDED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100164394 3M COPPER OIL SEAL LUG OS0010, UP TO 35 KV, 1/0 AWG STRANDED

3M™ Copper Oil Seal Lug OS0010, up to 35 kV, 1/0 AWG Stranded, 2/0 Solid, 10/Case
MI ITEM #09482664
MFR #7100164394 3M COPPER OIL SEAL LUG OS0010, UP TO 35 KV, 1/0 AWG STRANDED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100164394 3M COPPER OIL SEAL LUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • A solid oil stop seals oil and moisture
  • Made of copper for good conductivity and tin plating for corrosion resistance
  • Rated for 35 kV voltage applications
  • RoHS 2011/65/EU Compliant

Specifications

  • Manufacturer Upc Number
    00054007504399
  • Minimum Order Quantity
    10
  • UPC_NO
    00054007504399
  • Weight
    0.085 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text