Motion
P-4

3M
P-4

3M™ Cloth Tape P-4
Mi Item #09482677
MFR #P-4
Price$64.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
P-4

3M™ Cloth Tape P-4
Mi Item #09482677
MFR #P-4

Mfr description
7000089976 3M CLOTH TAPE P-4
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.41/each

Specifications

Dimensions

  • Length
    30 in
  • Roll Length
    30.0000 in, 9.15 m
  • Roll Width
    1.0000 in, 25.40 mm
  • Thickness
    14.96 mil, 0.38 mm
  • Width
    1 in

Details

  • Adhesive Material
    Acrylic
  • Backing Material
    Cotton
  • Color
    Black
  • Manufacturer Stock Number
    7000089976
  • Manufacturer Upc Number
    00054007257431
  • Material
    Cotton
  • Product Form
    Roll
  • Shape
    Roll
  • Standards Met
    EU, RoHS 2011/65
  • UPC_NO
    00054007257431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)