Motion
7000004817

3M
7000004817

3M Stamark Surface Preparation Adhesive P50, 1 g
Mi Item #09482688
MFR #7000004817
Price$506.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000004817

3M Stamark Surface Preparation Adhesive P50, 1 g
Mi Item #09482688
MFR #7000004817

Mfr description
7000004817 3M STAMARK SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Stamark™ Surface Preparation Adhesives are used to improve the adhesion of 3M™ Stamark™ Tapes for permanent applications
  • Can be applied by roller or spray application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$506.13/each

Specifications

Dimensions

  • Container Size
    3.7 L, 1 gal (US)

Details

  • Application
    Adhesion Promotion
  • Application Temperature Range
    40 °F | 4.44 °C
  • Manufacturer Upc Number
    00051138385408
  • Substrate
    Asphalt, Concrete
  • Type
    Surface Preparation Adhesive
  • UPC_NO
    00051138385408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)