Motion
7000004818

3M
7000004818

3M Stamark Surface Preparation Adhesive P50, Ope
Mi Item #09482690
MFR #7000004818
Price$1,265.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000004818

3M Stamark Surface Preparation Adhesive P50, Ope
Mi Item #09482690
MFR #7000004818

Mfr description
7000004818 3M STAMARK SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Stamark™ Surface Preparation Adhesives are used to improve the adhesion of 3M™ Stamark™ Tapes for permanent applications
  • Can be applied by roller or spray application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,265.33/each

Specifications

Dimensions

  • Container Size
    18.9 L, 5 gal (US)

Details

  • Application
    Adhesion Promotion
  • Application Temperature Range
    40 °F | 4.44 °C
  • Manufacturer Upc Number
    00051138571412
  • Substrate
    Asphalt, Concrete
  • Type
    Surface Preparation Adhesive
  • UPC_NO
    00051138571412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)