Overview
Mfr description
7100210599 3M PRIVACY FILTER FOR 14.0
- For industrial/occupational use only. Not for consumer sale or use.
- Microlouver technology delivers world-class effective "black out" privacy from side views outside the 60-degree viewing angle
- Includes COMPLY™ Attachment System to quickly and easily switch from world-class privacy to screen sharing with one simple flip
- Reversible between a glossy side and glare-reducing matte
- Reduces 35% of blue light transmission from the display
- COMPLY™ Attachment System uses a proprietary hinge design to withstand the rigors of daily use
- Helps reduce reflections so you see your screen clearly with pristine image clarity
- Matte surface helps reduce glare and hide fingerprints
- Designed with advanced microlouver technology, creating an excellent high-resolution viewing experience
- Designed to seamlessly fit within the raised bezel of your device
- Easy to attach, remove and clean
- Gives screens an added layer of durable protection from dust and scratches
- 100% hand inspected for quality assurance
Help us improve this product