1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000059511 3M FRAMED PRIVACY FILTER FOR 19 IN. STANDARD MONITOR, PF190C4F
3M™ Framed Privacy Filter for 19 in Standard Monitor, PF190C4F
MI ITEM #
09482796
MFR #
7000059511 3M FRAMED PRIVACY FILTER FOR 19 IN. STANDARD MONITOR, PF190C4F
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M 7000059511 3M FRAMED PRIVACY FILTER FOR 19 IN. STANDARD MONITOR, PF190C4F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000059511 3M FRAMED PRIVACY FILTER FOR 19 IN. STANDARD MONITOR, PF190C4F
3M™ Framed Privacy Filter for 19 in Standard Monitor, PF190C4F
MI ITEM #
09482796
MFR #
7000059511 3M FRAMED PRIVACY FILTER FOR 19 IN. STANDARD MONITOR, PF190C4F
Mfr description
7000059511 3M FRAMED PRIVACY FILTER
For industrial/occupational use only. Not for consumer sale or use.
Microlouver technology delivers world-class effective "black out" privacy from side views outside the 60-degree viewing angle
Nearly 20% more clarity than standard 3M™ Black Privacy Filters, the best level of clarity for monitors
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
12.375 in
Overall Width
15 in
Details
Color
Black
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items