Motion
7000006417 3M PRIVACY FILTER FOR 21.5 IN. WIDESCREEN MONITOR, PF215W9B

3M
7000006417 3M PRIVACY FILTER FOR 21.5 IN. WIDESCREEN MONITOR, PF215W9B

3M™ Privacy Filter for 21.5 in Widescreen Monitor, PF215W9B
MI ITEM #09482821
MFR #7000006417 3M PRIVACY FILTER FOR 21.5 IN. WIDESCREEN MONITOR, PF215W9B
List Price$141.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000006417 3M PRIVACY FILTER FOR 21.5 IN. WIDESCREEN MONITOR, PF215W9B

3M™ Privacy Filter for 21.5 in Widescreen Monitor, PF215W9B
MI ITEM #09482821
MFR #7000006417 3M PRIVACY FILTER FOR 21.5 IN. WIDESCREEN MONITOR, PF215W9B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.83/each for your price

Overview

Mfr description
7000006417 3M PRIVACY FILTER FOR 21.5
  • For industrial/occupational use only. Not for consumer sale or use.
  • Microlouver technology delivers world-class effective "black out" privacy from side views outside the 60-degree viewing angle
  • Reversible between a glossy side and glare-reducing matte
  • Compatible with curved displays
  • Reduces 35% of blue light transmission from the display
  • Helps reduce reflections so you see your screen clearly with pristine image clarity
  • Provides touch compatibility on some devices
  • Matte surface helps reduce glare and hide fingerprints
  • Designed with advanced microlouver technology, creating an excellent high-resolution viewing experience
  • Easy to attach, remove and clean
  • Gives screens an added layer of durable protection from dust and scratches
  • 100% hand inspected for quality assurance

Specifications

  • Overall Width
    21 in
  • Overall Height
    17 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought