Overview
Mfr description
7100052483 3M FRAMED PRIVACY FILTER
- For industrial/occupational use only. Not for consumer sale or use.
- Microlouver technology delivers world-class effective "black out" privacy from side views outside the 60-degree viewing angle
- Nearly 20% more clarity than standard 3M™ Black Privacy Filters, the best level of clarity for monitors
- Easy to remove for collaboration, sharing or to clean as needed
- Reduces 35% of blue light transmission from the display
- Provides the highest contrast of 3M™ Privacy Filters for monitors, creates an excellent viewing experience with whiter whites and blacker blacks
- Attaches with Command® Strips or hanger arms for framed mounting
- Easy to attach, remove and clean
- Gives screens an added layer of durable protection from dust and scratches
- 100% hand inspected for quality assurance
Specifications
- Overall Width21.25 in
- Overall Height12.1875 in
- ColorBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data