Motion
7000059561 3M PRIVACY FILTER FOR 28 IN. WIDESCREEN MONITOR, PF280W1B, 16:

3M
7000059561 3M PRIVACY FILTER FOR 28 IN. WIDESCREEN MONITOR, PF280W1B, 16:

3M™ Privacy Filter for 28 in Widescreen Monitor, PF280W1B, 16:10
MI ITEM #09482863
MFR #7000059561 3M PRIVACY FILTER FOR 28 IN. WIDESCREEN MONITOR, PF280W1B, 16:
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000059561 3M PRIVACY FILTER FOR 28 IN. WIDESCREEN MONITOR, PF280W1B, 16:

3M™ Privacy Filter for 28 in Widescreen Monitor, PF280W1B, 16:10
MI ITEM #09482863
MFR #7000059561 3M PRIVACY FILTER FOR 28 IN. WIDESCREEN MONITOR, PF280W1B, 16:

Mfr description
7000059561 3M PRIVACY FILTER FOR 28
  • For industrial/occupational use only. Not for consumer sale or use.
  • Microlouver technology delivers world-class effective "black out" privacy from side views outside the 60-degree viewing angle
  • Reversible between a glossy side and glare-reducing matte
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    14.6 in
  • Overall Width
    23.4 in

Details

  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)