Overview
Mfr description
7000059592 3M PRIVACY FILTER FOR 27
- For industrial/occupational use only. Not for consumer sale or use.
- Microlouver technology delivers world-class effective "black out" privacy from side views outside the 60-degree viewing angle
- Reversible between a glossy side and glare-reducing matte
- Fits full screen monitors with flat glass displays
- Reduces 35% of blue light transmission from the display
- Helps reduce reflections so you see your screen clearly with pristine image clarity
- Provides touch compatibility on some devices
- Matte surface helps reduce glare and hide fingerprints
- Compatible with curved displays
- Designed with advanced microlouver technology, creating an excellent high-resolution viewing experience
- Easy to attach, remove and clean
- Gives screens an added layer of durable protection from dust and scratches
- 100% hand inspected for quality assurance
Specifications
- Overall Width25.5625 in
- Overall Height15.5625 in
- ColorBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data