Overview
Mfr description
7100136479 3M PRIVACY FILTER FOR DELL
- For industrial/occupational use only. Not for consumer sale or use.
- Microlouver technology delivers world-class effective "black out" privacy from side views outside the 60-degree viewing angle
- One of our thinnest privacy filters, designed for today’s thinnest devices
- Compatible with curved displays
- Ultra-thin and ultra-responsive to the touch, provides consistent touch responsiveness
- Reduces 35% of blue light transmission from the display
- Incredible image clarity
- Notice fewer fingerprints and more of what’s on your screen with our satin-like matte finish
- Great for high-resolution screens with higher pixel density
- Custom-cut to fit your display
- Easy to attach, remove and clean
- Gives screens an added layer of durable protection from dust and scratches
Specifications
- Overall Width21.8 in
- Overall Height14.5 in
- ColorBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data