Overview
Mfr description
7000120479 3M MARINE GRADE SILICONE
- For industrial/occupational use only. Not for consumer sale or use.
- High quality silicone sealant
- For above the waterline interior/exterior sealing
- Mildew resistant, non-yellowing, non-sagging formula
- Adheres to bare and painted metal, fiberglass, glass, non-oily woods, many plastics and abraded rubber
- Moisture-curing
Specifications
- ColorWhite
- Manufacturer Upc Number00051135080177
- UPC_NO00051135080177
- Weight0.292 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data