Motion
PN08019

3M
PN08019

Silicone Sealant - Transparent, 88.7 ml, Tube, 24 hr Cure Time, Form: Paste
Mi Item #09483022
MFR #PN08019
Price$32.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
PN08019

Silicone Sealant - Transparent, 88.7 ml, Tube, 24 hr Cure Time, Form: Paste
Mi Item #09483022
MFR #PN08019

Mfr description
7000120480 3M MARINE GRADE SILICONE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High quality silicone sealant
  • For above the waterline interior/exterior sealing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.49/each

Specifications

Dimensions

  • Package Size
    88.7 ml
  • Weight
    0.292 lb

Details

  • Application
    Hand or pressure caulk
  • Color
    Transparent
  • Cure Time
    24 hr
  • Manufacturer Upc Number
    00051135080191
  • Package Type
    Tube
  • Product Form
    Paste
  • Type
    Silicone Sealant
  • UPC_NO
    00051135080191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)