Motion
PR1500

3M
PR1500

Acrylic Adhesive - 17.64 oz, 500 g, Tube, Cure Time 24 hr
Mi Item #09483042
MFR #PR1500
Price$467.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
PR1500

Acrylic Adhesive - 17.64 oz, 500 g, Tube, Cure Time 24 hr
Mi Item #09483042
MFR #PR1500

Mfr description
7100039203 3M SCOTCH-WELD PLASTIC &
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds to a number of substrates, including plastics and rubbers
  • Precise application: pinch container for a precise drop or squeeze for a steady bead
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.93/each

Specifications

Dimensions

  • Package Size
    500 g, 17.64 oz
  • Shear Strength
    2100 psi

Details

  • Acrylic Type
    Cyanoacrylate
  • Adhesive Material
    Cyanoacrylate
  • Cure Time
    24 hr
  • Full Cure
    24 hr
  • Manufacturer Upc Number
    00051115252211
  • Package Type
    Tube
  • Product Form
    Tube
  • Type
    Instant Adhesive
  • UPC_NO
    00051115252211
  • Viscosity
    1275 to 1650 cP
  • Viscosity Class
    Self Leveling
  • Work Time
    45 sec
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)