Motion
PR40

3M
PR40

Cyanoacrylate Adhesive - Transparent, 0.7 gal, Bottle, Bottle, 24 hr Cure Time
MI ITEM #09483044
MFR #PR40
Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
PR40

Cyanoacrylate Adhesive - Transparent, 0.7 gal, Bottle, Bottle, 24 hr Cure Time
MI ITEM #09483044
MFR #PR40

Mfr description
7010330469 3M SCOTCH-WELD PLASTIC &
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds to a number of substrates, including plastics and rubbers
  • Precise application: pinch container for a precise drop or squeeze for a steady bead
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.30/each

Specifications

Dimensions

  • Container Size
    20 g, 0.71 oz
  • Gap Fill
    0.0040 in | 0.10 mm
  • Package Size
    0.7 gal (US)
  • Weight
    0.06 lb

Details

  • Application
    Plastic, Rubber
  • Base Type
    Cyanoacrylate
  • Chemical Type
    Cyanoacrylate
  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    3 to 20 sec
  • Full Cure
    24 hr
  • Manufacturer Upc Number
    00051115252044
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Bottle
  • Substrate
    Composite, EPDM, Metal, Nylon, Plastic, Polyethylene, Polypropylene, Rubber
  • Threadlocker Container
    Bottle
  • Type
    Low Viscosity
  • UPC_NO
    00051115252044
  • Viscosity
    34 to 44 cP
  • Volume Capacity
    20 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)