Motion
7100039244 3M SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR600, 50 G BT

3M
7100039244 3M SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR600, 50 G BT

Scotch-Weld™ Cyanoacrylate Adhesive - Transparent, 50 g, Bottle, Liquid
Mi Item #09483047
MFR #7100039244 3M SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR600, 50 G BT
Price$46.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100039244 3M SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR600, 50 G BT

Scotch-Weld™ Cyanoacrylate Adhesive - Transparent, 50 g, Bottle, Liquid
Mi Item #09483047
MFR #7100039244 3M SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR600, 50 G BT

Mfr description
7100039244 3M SCOTCH-WELD PLASTIC &
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds to a number of substrates, including plastics and rubbers
  • Precise application: pinch container for a precise drop or squeeze for a steady bead
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.78/each

Specifications

Dimensions

  • Container Size
    50 g
  • Package Size
    50 g
  • Weight
    0.06 lb

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Manufacturer Upc Number
    00051115252419
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    00051115252419
  • Viscosity
    510-660 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)