Specifications
Dimensions
- Weight0.307 lb
Details
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.
- MaterialEPDM-rubber
- UPC_NO00054007502012
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)