Motion
7100031699 3M RAISED PAVEMENT MARKER 290 PSA-291-Y, ONE-WAY YELLOW, 100 PE

3M
7100031699 3M RAISED PAVEMENT MARKER 290 PSA-291-Y, ONE-WAY YELLOW, 100 PE

3M™ Raised Pavement Marker 290 PSA-291-Y, One-Way Yellow, 100 per ctn
Mi Item #09483136
MFR #7100031699 3M RAISED PAVEMENT MARKER 290 PSA-291-Y, ONE-WAY YELLOW, 100 PE
Price$1,702.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100031699 3M RAISED PAVEMENT MARKER 290 PSA-291-Y, ONE-WAY YELLOW, 100 PE

3M™ Raised Pavement Marker 290 PSA-291-Y, One-Way Yellow, 100 per ctn
Mi Item #09483136
MFR #7100031699 3M RAISED PAVEMENT MARKER 290 PSA-291-Y, ONE-WAY YELLOW, 100 PE

Mfr description
7100031699 3M RAISED PAVEMENT MARKER
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Raised Pavement Markers Series 290 are highly visible at night and in rainy conditions
  • Tough, impact-resistant bodies and abrasion-resistant polycarbonate prismatic lenses ensure long-lasting performance and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,702.40/each

Specifications

Dimensions

  • Overall Height
    3.51 in
  • Overall Length
    4 in
  • Overall Width
    3.51 in
  • Weight
    12 lb

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    50051138683790
  • Minimum Order Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)