Overview
Mfr description
7100165048 3M COLD SHRINK QUICK
- For industrial/occupational use only. Not for consumer sale or use.
- Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts
- Simple installation which requires no tools
- Offers excellent wet electrical properties and resists water, acids and alkalis
- Made of EPDM rubber which contains no chlorides or sulfur
- Withstands temperatures of -40 to 194 degrees F (-40 to 90 degrees C)
- Environmental sealing for communication and other non-electrical applications
Specifications
- ManufacturerName (description attribute)3M
- Manufacturer Upc Number00051128557518
- UPC_NO00051128557518
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data