Motion
7100171978 3M SHEARBOLT CONNECTOR QCI 2-250, 2 AWG/250 KCMIL, 3 /CASE

3M
7100171978 3M SHEARBOLT CONNECTOR QCI 2-250, 2 AWG/250 KCMIL, 3 /CASE

3M™ Shearbolt Connector QCI 2-250, 2 AWG/250 kcmil, 3 /Case
MI ITEM #09483172
MFR #7100171978 3M SHEARBOLT CONNECTOR QCI 2-250, 2 AWG/250 KCMIL, 3 /CASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100171978 3M SHEARBOLT CONNECTOR QCI 2-250, 2 AWG/250 KCMIL, 3 /CASE

3M™ Shearbolt Connector QCI 2-250, 2 AWG/250 kcmil, 3 /Case
MI ITEM #09483172
MFR #7100171978 3M SHEARBOLT CONNECTOR QCI 2-250, 2 AWG/250 KCMIL, 3 /CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100171978 3M SHEARBOLT CONNECTOR QCI
  • For industrial/occupational use only. Not for consumer sale or use.
  • Stepless shearbolt barrel and contact pad ensures optimun contract pressure for reliable performance and mechanical pull-out strength
  • Built-in center stop enables correct positioning
  • Ideal for connecting copper, aluminum or transition from copper to aluminum conductors
  • Size 5.12-in x 1.3-in O.D.
  • Accommodates wire size of 1/0 AWG to 350 kcmil (stranded)
  • Made of aluminum for good conductivity and has corrosion-resistant tin plating
  • Withstands a maximum temperature of 221 °F (105 °C)
  • Rated for 35 kV voltage applications

Specifications

  • Manufacturer Upc Number
    00051128585375
  • UPC_NO
    00051128585375
  • Minimum Order Quantity
    3
  • Product Types
    Connector
  • Weight
    0.548 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text