Overview
Mfr description
7000058805 3M COLD SHRINK QUICK SPLICE
- For industrial/occupational use only. Not for consumer sale or use.
- Rubber sleeve with sealing mastic provides a water-resistant sealing
- Factory-expanded for easy installation
- For direct-bury, secondary low-voltage, non-shielded cable splices
- Rated for up to 1 kV applications
- Splices both aluminum and copper conductors
- RoHS 2011/65/EU Compliant and ANSI Certified
Specifications
- ColorBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data