Motion
7000023922 SCOTCH RESTICKABLE TABS R100, 1 IN X 1 IN, 18 SQUARES

3M
7000023922 SCOTCH RESTICKABLE TABS R100, 1 IN X 1 IN, 18 SQUARES

Scotch® Restickable Tabs R100, 1 in x 1 in, 18 squares
Mi Item #09483230
MFR #7000023922 SCOTCH RESTICKABLE TABS R100, 1 IN X 1 IN, 18 SQUARES
Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000023922 SCOTCH RESTICKABLE TABS R100, 1 IN X 1 IN, 18 SQUARES

Scotch® Restickable Tabs R100, 1 in x 1 in, 18 squares
Mi Item #09483230
MFR #7000023922 SCOTCH RESTICKABLE TABS R100, 1 IN X 1 IN, 18 SQUARES

Mfr description
7000023922 SCOTCH RESTICKABLE TABS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for lightweight mounting like papers, photos, cards and more
  • Use instead of push pins to keep your surfaces looking great
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.60/each

Specifications

Dimensions

  • Length
    1 in
  • Width
    1 in

Details

  • Color
    Transparent
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Ideal for lightweight mounting like papers, photos, cards and more• Use instead of push pins to keep your surfaces looking great• Double-sided adhesive bonds on contact• Pre-cut strips for easy, mess-free application• Removes easily without leaving any residue on ideal surfaces• Great for use on metal, glass, mirrors, smooth wood, acrylic, plastic, painted walls and more• Not recommended for use on wallpaper, delicate surfaces or walls painted with flat paint. May damage some substrates upon removal• Gently wash with soap and water and air dry to regain stickiness• Color: Clear• Size: 1 in. x 1 in.
  • Manufacturer Upc Number
    00051141910574
  • ManufacturerName (description attribute)
    3M
  • Product Type
    Single Sided Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)