Motion
7000047805 SCOTCH RESTICKABLE DOTS R105, 7/8 IN X 7/8 IN (22, 2 MM X 22,

3M
7000047805 SCOTCH RESTICKABLE DOTS R105, 7/8 IN X 7/8 IN (22, 2 MM X 22,

Scotch® Restickable Dots R105, 7/8 in x 7/8 in (22,2 mm x 22,2 mm)
MI ITEM #09483239
MFR #7000047805 SCOTCH RESTICKABLE DOTS R105, 7/8 IN X 7/8 IN (22, 2 MM X 22,
Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047805 SCOTCH RESTICKABLE DOTS R105, 7/8 IN X 7/8 IN (22, 2 MM X 22,

Scotch® Restickable Dots R105, 7/8 in x 7/8 in (22,2 mm x 22,2 mm)
MI ITEM #09483239
MFR #7000047805 SCOTCH RESTICKABLE DOTS R105, 7/8 IN X 7/8 IN (22, 2 MM X 22,

Mfr description
7000047805 SCOTCH RESTICKABLE DOTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for lightweight mounting like papers, photos, cards and more
  • Use instead of push pins to keep your surfaces looking great
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.60/each

Specifications

Dimensions

  • Length
    0.875 in
  • Width
    0.875 in

Details

  • Color
    Transparent
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Ideal for lightweight mounting like papers, photos, cards and more• Use instead of push pins to keep your surfaces looking great• Double-sided adhesive bonds on contact• Pre-cut strips for easy, mess-free application• Removes easily without leaving any residue on ideal surfaces• Great for use on metal, glass, mirrors, smooth wood, acrylic, plastic, painted walls and more• Not recommended for use on wallpaper, delicate surfaces or walls painted with flat paint. May damage some substrates upon removal• Gently wash with soap and water and air dry to regain stickiness• Color: Clear• Size: 7/8 in. x 7/8 in.
  • Manufacturer Upc Number
    00051141330464
  • ManufacturerName (description attribute)
    3M
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)