Motion
R3127

3M
R3127

Repulpable Splicing Tape - White Color, 1.42 in Wide, 60 yd Long
MI ITEM #09483250
MFR #R3127
Price$40.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
R3127

Repulpable Splicing Tape - White Color, 1.42 in Wide, 60 yd Long
MI ITEM #09483250
MFR #R3127

Mfr description
7100027855 3M REPULPABLE FLATBACK TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Repulpable construction eliminates need to remove splice from waste and prevents contamination of paper mill broke
  • Flat back paper backing makes tape ideal for splicing, tabbing and roll closing applications on a wide variety of papers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.29/each

Specifications

Dimensions

  • Length
    60 yd
  • Shelf Life
    12 months
  • Width
    1.42 in

Details

  • Application
    Butt Splices
  • Backing Material
    Paper
  • Color
    White
  • Double Sided
    No
  • Manufacturer Upc Number
    00051131176331
  • Max Operating Temperature
    400 °F
  • UPC_NO
    00051131176331

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)