1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
R3187
Repulpable Splicing Tape - Beige Color, 1.9 in Wide
MI ITEM #
09483283
MFR #
R3187
Price
$129.56
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Splicing Tape
3M R3187
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
R3187
Repulpable Splicing Tape - Beige Color, 1.9 in Wide
MI ITEM #
09483283
MFR #
R3187
Mfr description
7100028028 3M REPULPABLE STRONG SINGLE
For industrial/occupational use only. Not for consumer sale or use.
Repulpable construction eliminates need to remove splice from waste and prevents contamination of paper mill broke
Strong, conformable backing makes tape ideal for splicing, tabbing and roll closing applications on a wide variety of papers
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$129
.56
/each
Add to Cart
Specifications
Dimensions
Shelf Life
12 months
Width
1.9 in
Details
Application
Butt Splices
Color
Beige
Double Sided
No
Manufacturer Upc Number
00051125026574
Max Operating Temperature
400 °F
UPC_NO
00051125026574
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items