Motion
R3187

3M
R3187

Repulpable Strong Single Coated Tape R3187, White, 36 mm x 55 m, 7.5 mil, 24 Roll/Case
MI ITEM #09483290
MFR #R3187
Price$42.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
R3187

Repulpable Strong Single Coated Tape R3187, White, 36 mm x 55 m, 7.5 mil, 24 Roll/Case
MI ITEM #09483290
MFR #R3187

Mfr description
7100028049 3M REPULPABLE STRONG SINGLE
  • Repulpable construction eliminates need to remove splice from waste and prevents contamination of paper mill broke
  • Strong, conformable backing makes tape ideal for splicing, tabbing and roll closing applications on a wide variety of papers
  • High-tack, heat-resistant adhesive provides instant adhesion to a wide variety of paper grades
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.25/each

Specifications

Dimensions

  • Shelf Life
    12 months
  • Width
    1.42 in

Details

  • Adhesive Material
    Repulpable
  • Application
    - Roll Closing - Core Starting - Butt Splices
  • Color
    White
  • Double Sided
    No
  • Manufacturer Upc Number
    00051131176362
  • Max Operating Temperature
    400 °F
  • Shape
    Roll
  • UPC_NO
    00051131176362

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)