Motion
R3227

3M
R3227

Repulpable Splicing Tape - White Color, 1.42 in Wide
Mi Item #09483309
MFR #R3227
Price$80.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
R3227

Repulpable Splicing Tape - White Color, 1.42 in Wide
Mi Item #09483309
MFR #R3227

Mfr description
7100028149 3M REPULPABLE DOUBLE COATED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Repulpable material prevents broke contamination from non-repulpable splice material
  • Tissue backing is thin and porous to allow adhesive penetration of sheet and engineered for optimum strength in a variety of splices
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.35/each

Specifications

Dimensions

  • Width
    1.42 in

Details

  • Application
    Core Starting, Roll Closing/Tabbing, Temporary Pull Through Splicing On Coated And Uncoated Papers And Celluosic Materials, Zero Speed Splicing At Sheeting And Other Paper Converting Operations
  • Backing Material
    Paper
  • Carrier Material
    Tissue
  • Color
    White
  • Double Sided
    Yes
  • Manufacturer Upc Number
    00051131175921
  • Max Operating Temperature
    400 °F
  • UPC_NO
    00051131175921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)