Specifications
Details
- ApplicationCore Starting, Roll Closing/Tabbing, Temporary Pull Through Splicing On Coated And Uncoated Papers And Celluosic Materials, Zero Speed Splicing At Sheeting And Other Paper Converting Operations
- Backing MaterialTissue
- Carrier MaterialTissue
- Double SidedYes
- Manufacturer Upc Number00051131176669
- Max Operating Temperature400 °F
- UPC_NO00051131176669
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)