Motion
R3287

3M
R3287

Repulpable Splicing Tape - White Color, 2.83 in Wide, 180.4 yd Long
MI ITEM #09483356
MFR #R3287
Price$588.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
R3287

Repulpable Splicing Tape - White Color, 2.83 in Wide, 180.4 yd Long
MI ITEM #09483356
MFR #R3287

Mfr description
7100028176 3M REPULPABLE HEAVY DUTY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Repulpable tape meets or exceeds TAPPI UM-213 procedure A
  • Designed for core starting, roll closing and temporary splicing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$588.94/each

Specifications

Dimensions

  • Length
    180.4 yd
  • Width
    2.83 in

Details

  • Application
    Core Starting, Roll Closing/Tabbing, Temporary Pull Through Splicing On Coated And Uncoated Papers And Celluosic Materials, Zero Speed Splicing At Sheeting And Other Paper Converting Operations
  • Backing Material
    Tissue
  • Carrier Material
    Tissue
  • Color
    White
  • Double Sided
    Yes
  • Manufacturer Upc Number
    00051131176744
  • Max Operating Temperature
    400 °F
  • UPC_NO
    00051131176744

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)