Motion
7100099196 POST-IT SUPER STICKY POP-UP NOTES R330-10SST, 3 IN X 3, 90SH 10-

3M
7100099196 POST-IT SUPER STICKY POP-UP NOTES R330-10SST, 3 IN X 3, 90SH 10-

Post-it® Super Sticky Pop-up Notes R330-10SST, 3 in x 3, 90sh 10-pack
MI ITEM #09483378
MFR #7100099196 POST-IT SUPER STICKY POP-UP NOTES R330-10SST, 3 IN X 3, 90SH 10-
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100099196 POST-IT SUPER STICKY POP-UP NOTES R330-10SST, 3 IN X 3, 90SH 10-

Post-it® Super Sticky Pop-up Notes R330-10SST, 3 in x 3, 90sh 10-pack
MI ITEM #09483378
MFR #7100099196 POST-IT SUPER STICKY POP-UP NOTES R330-10SST, 3 IN X 3, 90SH 10-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100099196 POST-IT SUPER STICKY POP-UP
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 3 in, Pop-up Notes, Bora Bora Collection
  • Accordion-style notes are specially designed to work in Post-it® Pop-up Note dispensers
  • Post-it® Super Sticky Notes have 2X the sticking power
  • Download the free Post-it® App. Whether you’re working or learning remotely, the Post-it® App is the perfect way to capture and share ideas, keep track of assignments, or create colorful calendars with your friends. Share across multiple platforms including Dropbox, Trello®, PowerPoint®, or synced across your devices
  • Use for notes or reminders to yourself or others
  • 10 Pads/Pack, 90 Sheets/Pad
  • Post-it® Super Sticky Notes are recyclable
  • The paper in Post-it® Super Sticky Notes is sourced from certified, renewable and responsibly managed forests.

Specifications

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00053200019792
  • UPC_NO
    00053200019792
  • Weight
    0.942 lb
  • Length
    3 in
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text