1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010371274 POST-IT POP-UP NOTES, R330-6APL, 3 IN X 3 IN (76 MM X 76 MM)
Post-it® Pop-up Notes, R330-6APL, 3 in x 3 in (76 mm x 76 mm)
MI ITEM #
09483408
MFR #
7010371274 POST-IT POP-UP NOTES, R330-6APL, 3 IN X 3 IN (76 MM X 76 MM)
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M 7010371274 POST-IT POP-UP NOTES, R330-6APL, 3 IN X 3 IN (76 MM X 76 MM)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010371274 POST-IT POP-UP NOTES, R330-6APL, 3 IN X 3 IN (76 MM X 76 MM)
Post-it® Pop-up Notes, R330-6APL, 3 in x 3 in (76 mm x 76 mm)
MI ITEM #
09483408
MFR #
7010371274 POST-IT POP-UP NOTES, R330-6APL, 3 IN X 3 IN (76 MM X 76 MM)
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
3 in
Weight
0.636 lb
Width
3 in
Details
Color
Multi-Color
UPC_NO
00051141338477
Overview
Mfr description
7010371274 POST-IT POP-UP NOTES,
For industrial/occupational use only. Not for consumer sale or use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought