Motion
7100098629 POST-IT POP-UP NOTES R335, 3 IN X 3 IN

3M
7100098629 POST-IT POP-UP NOTES R335, 3 IN X 3 IN

Post-it® Pop-up Notes R335, 3 in x 3 in
MI ITEM #09483444
MFR #7100098629 POST-IT POP-UP NOTES R335, 3 IN X 3 IN
List Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100098629 POST-IT POP-UP NOTES R335, 3 IN X 3 IN

Post-it® Pop-up Notes R335, 3 in x 3 in
MI ITEM #09483444
MFR #7100098629 POST-IT POP-UP NOTES R335, 3 IN X 3 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.00/each for your price

Overview

Mfr description
7100098629 POST-IT POP-UP NOTES R335,
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 3 in, Canary Yellow, Lined
  • Increase your productivity when notes are where you need them
  • Peace of mind with better organization
  • Familiar and attention-getting Canary Yellow Notes
  • 6 Pads/Pack
  • Post-it® Notes are recyclable
  • The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests

Specifications

  • Color
    Yellow
  • Manufacturer Upc Number
    00021200434839
  • UPC_NO
    00021200434839
  • Weight
    0.579 lb
  • Length
    3 in
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought