Motion
R7359

3M
R7359

Repulpable Splicing Tape - Blue Color, 1.97 in Wide, 54.68 yd Long
MI ITEM #09483470
MFR #R7359
Price$273.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
R7359

Repulpable Splicing Tape - Blue Color, 1.97 in Wide, 54.68 yd Long
MI ITEM #09483470
MFR #R7359

Mfr description
7100049350 3M SPLITTABLE FLYING SPLICE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flying splice tape with high performance adhesive for splicing light to heavy weight paper
  • Engineered splitting layer for consistent splicing at high speeds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.92/each

Specifications

Dimensions

  • Length
    54.68 yd
  • Width
    1.97 in

Details

  • Application
    Commercial Printing Splices, High Speed Newspaper And Offset Printing, Off-Line Preparations And Subsequent Roll Storage
  • Color
    Blue
  • Manufacturer Upc Number
    00051115687167
  • Max Operating Temperature
    400 °F
  • UPC_NO
    00051115687167

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)