Motion
7100049351 3M SPLITTABLE FLYING SPLICE TAPE R7359, BLUE, 37.5 MM X 50 M, 6.

3M
7100049351 3M SPLITTABLE FLYING SPLICE TAPE R7359, BLUE, 37.5 MM X 50 M, 6.

3M™ Splittable Flying Splice Tape R7359, Blue, 37.5 mm x 50 m, 6.6 mil, 24 rolls per case
MI ITEM #09483472
MFR #7100049351 3M SPLITTABLE FLYING SPLICE TAPE R7359, BLUE, 37.5 MM X 50 M, 6.
List Price$205.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100049351 3M SPLITTABLE FLYING SPLICE TAPE R7359, BLUE, 37.5 MM X 50 M, 6.

3M™ Splittable Flying Splice Tape R7359, Blue, 37.5 mm x 50 m, 6.6 mil, 24 rolls per case
MI ITEM #09483472
MFR #7100049351 3M SPLITTABLE FLYING SPLICE TAPE R7359, BLUE, 37.5 MM X 50 M, 6.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$205.41/each for your price

Overview

Mfr description
7100049351 3M SPLITTABLE FLYING SPLICE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flying splice tape with high performance adhesive for splicing light to heavy weight paper
  • Engineered splitting layer for consistent splicing at high speeds
  • Fiber-free construction prevents print defects
  • Repulpable construction for printers who want to recycle scrap

Specifications

  • Color
    Blue
  • Width
    1.47 in
  • Length
    54.68 yd
  • Manufacturer Upc Number
    00051115711022
  • UPC_NO
    00051115711022
  • Application
    Flying splices for commercial printing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought