Motion
7100137251 SCOTCH BUNDLING STRAP RF3730, .5 IN X 8 IN (12, 7 MM X 20.3

3M
7100137251 SCOTCH BUNDLING STRAP RF3730, .5 IN X 8 IN (12, 7 MM X 20.3

Scotch™ Bundling Strap RF3730, .5 in x 8 in (12,7 mm x 20.3 cm) Multi-Color
MI ITEM #09483492
MFR #7100137251 SCOTCH BUNDLING STRAP RF3730, .5 IN X 8 IN (12, 7 MM X 20.3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100137251 SCOTCH BUNDLING STRAP RF3730, .5 IN X 8 IN (12, 7 MM X 20.3

Scotch™ Bundling Strap RF3730, .5 in x 8 in (12,7 mm x 20.3 cm) Multi-Color
MI ITEM #09483492
MFR #7100137251 SCOTCH BUNDLING STRAP RF3730, .5 IN X 8 IN (12, 7 MM X 20.3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100137251 SCOTCH BUNDLING STRAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use for household, garden and garage organization
  • Great for securing and holding bulky items
  • Ideal for organizing like items together
  • Self-fastening, adjustable design for a versatile hold
  • Holds bulky items together
  • Reuse again and again
  • Quick, convenient organization
  • Intended for indoor use
  • Size: 1/2 in. x 8 in
  • Color: Assorted Colors

Specifications

  • Length
    8 in
  • Width
    0.5 in
  • Color
    Multi-Color
  • UPC_NO
    00051141380544
  • Manufacturer Upc Number
    00051141380544

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text