Motion
7010376347 SCOTCH BUNDLING WRAP, RF3740, 0.75 IN X 12 FT (19, 0 MM X 3,

3M
7010376347 SCOTCH BUNDLING WRAP, RF3740, 0.75 IN X 12 FT (19, 0 MM X 3,

Scotch™ Bundling Wrap, RF3740, 0.75 in x 12 ft (19,0 mm x 3,6 m) Black
MI ITEM #09483494
MFR #7010376347 SCOTCH BUNDLING WRAP, RF3740, 0.75 IN X 12 FT (19, 0 MM X 3,
List Price$12.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010376347 SCOTCH BUNDLING WRAP, RF3740, 0.75 IN X 12 FT (19, 0 MM X 3,

Scotch™ Bundling Wrap, RF3740, 0.75 in x 12 ft (19,0 mm x 3,6 m) Black
MI ITEM #09483494
MFR #7010376347 SCOTCH BUNDLING WRAP, RF3740, 0.75 IN X 12 FT (19, 0 MM X 3,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.42/each for your price

Overview

Mfr description
7010376347 SCOTCH BUNDLING WRAP,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use for household, garden and garage organization
  • Great for securing and holding bulky items
  • Ideal for organizing like items together
  • Self-fastening, adjustable design for a versatile hold
  • Holds bulky items together
  • Reuse again and again
  • Quick, convenient organization
  • Intended for indoor use
  • Size: 3/4 in. x 12 ft
  • Color: Black

Specifications

  • Color
    Black
  • Length
    12 ft
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Use for household, garden and garage organization• Great for securing and holding bulky items• Ideal for organizing like items together• Self-fastening, adjustable design for a versatile hold• Holds bulky items together• Reuse again and again• Quick, convenient organization• Intended for indoor use• Size: 3/4 in. x 12 ft• Color: Black
  • Manufacturer Upc Number
    00051141380551
  • UPC_NO
    00051141380551
  • Weight
    0.144 lb
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text