Motion
7100093873 SCOTCH INDOOR FASTENERS RF4710, 3/4 IN X 1.5FT (19, 0 MM X 45,

3M
7100093873 SCOTCH INDOOR FASTENERS RF4710, 3/4 IN X 1.5FT (19, 0 MM X 45,

Scotch™ Indoor Fasteners RF4710, 3/4 in x 1.5ft (19,0 mm x 45,7 cm) White 1 Set of Strips
MI ITEM #09483504
MFR #7100093873 SCOTCH INDOOR FASTENERS RF4710, 3/4 IN X 1.5FT (19, 0 MM X 45,
List Price$4.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100093873 SCOTCH INDOOR FASTENERS RF4710, 3/4 IN X 1.5FT (19, 0 MM X 45,

Scotch™ Indoor Fasteners RF4710, 3/4 in x 1.5ft (19,0 mm x 45,7 cm) White 1 Set of Strips
MI ITEM #09483504
MFR #7100093873 SCOTCH INDOOR FASTENERS RF4710, 3/4 IN X 1.5FT (19, 0 MM X 45,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.42/each for your price

Overview

Mfr description
7100093873 SCOTCH INDOOR FASTENERS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers a strong bond on contact
  • Holds up to 3 lbs./1 lb. per 1"
  • Lasts up to 10,000 closures
  • Easy-to-apply design with no mess or tools
  • Liner peels back to expose strong adhesive
  • Ideal for use on finished/painted surfaces, bare metal, glass, plastic and more Ensure your surface is clean and dry for the best bond
  • Size: 3/4 in. x 18 in
  • Color: White

Specifications

  • Width
    0.75 in
  • Length
    18 in
  • Color
    White
  • Manufacturer Upc Number
    00051141934051
  • UPC_NO
    00051141934051

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text