1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010335868 SCOTCH INDOOR FASTENERS RF4760, 3/4 IN X 15 FT (19, 0 MM X 4,
Scotch™ Indoor Fasteners RF4760, 3/4 in x 15 ft (19,0 mm x 4,57 m) White 1 Set of Strips
MI ITEM #
09483525
MFR #
7010335868 SCOTCH INDOOR FASTENERS RF4760, 3/4 IN X 15 FT (19, 0 MM X 4,
Price
$19.72
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Hook and Loop Tape
3M 7010335868 SCOTCH INDOOR FASTENERS RF4760, 3/4 IN X 15 FT (19, 0 MM X 4,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010335868 SCOTCH INDOOR FASTENERS RF4760, 3/4 IN X 15 FT (19, 0 MM X 4,
Scotch™ Indoor Fasteners RF4760, 3/4 in x 15 ft (19,0 mm x 4,57 m) White 1 Set of Strips
MI ITEM #
09483525
MFR #
7010335868 SCOTCH INDOOR FASTENERS RF4760, 3/4 IN X 15 FT (19, 0 MM X 4,
Mfr description
7010335868 SCOTCH INDOOR FASTENERS
For industrial/occupational use only. Not for consumer sale or use.
Delivers a strong bond on contact
Holds up to 3 lbs./1 lb. per 1"
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$19
.72
/each
Add to Cart
Specifications
Dimensions
Length
15 ft
Width
0.75 in
Details
Color
White
Manufacturer Upc Number
00051141966724
UPC_NO
00051141966724
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items