Motion
7100112130 SCOTCH INDOOR FASTENER DOTS RF7060-CFT, 5/8 IN (16 SETS)

3M
7100112130 SCOTCH INDOOR FASTENER DOTS RF7060-CFT, 5/8 IN (16 SETS)

Scotch™ Indoor Fastener Dots RF7060-CFT, 5/8 in (16 Sets)
MI ITEM #09483545
MFR #7100112130 SCOTCH INDOOR FASTENER DOTS RF7060-CFT, 5/8 IN (16 SETS)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100112130 SCOTCH INDOOR FASTENER DOTS RF7060-CFT, 5/8 IN (16 SETS)

Scotch™ Indoor Fastener Dots RF7060-CFT, 5/8 in (16 Sets)
MI ITEM #09483545
MFR #7100112130 SCOTCH INDOOR FASTENER DOTS RF7060-CFT, 5/8 IN (16 SETS)

Mfr description
7100112130 SCOTCH INDOOR FASTENER DOTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers a strong bond on contact
  • Holds up to 3 lbs./1 lb. per 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    0.625 in
  • Width
    0.625 in

Details

  • Color
    White
  • Manufacturer Upc Number
    00051141598895
  • UPC_NO
    00051141598895

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)