Overview
Mfr description
7010388893 3M DIAMOND GRADE ROLL-UP
- For industrial/occupational use only. Not for consumer sale or use.
- Diamond Grade™ optics provide superior brightness and angularity
- Portable for use in temporary work zones, utility work areas and emergency traffic situations
- Highly reflective, wide-angle, prismatic material
- Higher nighttime sign brightness than sheeting that uses glass bead lenses
- Support smooth traffic response with 24-hour conspicuity and early driver recognition
- Protect workers and drivers alike with positive guidance in unusual and unexpected conditions
- Maintain high levels of sign communication with instant, temporary traffic control devices
- Long lasting fluorescent color
Specifications
- Product TypeReflective Tape
- Manufacturer Upc Number00051135307335
- UPC_NO00051135307335
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data