Motion
RT5000B

3M
RT5000B

Cyanoacrylate Adhesive - Black, 17.64 gal, Bottle, Liquid, 24 hr Cure Time
Mi Item #09483758
MFR #RT5000B
Price$951.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
RT5000B

Cyanoacrylate Adhesive - Black, 17.64 gal, Bottle, Liquid, 24 hr Cure Time
Mi Item #09483758
MFR #RT5000B

Mfr description
7100039252 3M SCOTCH-WELD RUBBER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds to a number of substrates, including plastics and rubbers
  • Designed for flexible substrates or dissimilar materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$951.34/each

Specifications

Dimensions

  • Container Size
    17.64 gal (US), 500 g
  • Gap Fill
    0.0080 in | 0.20 mm
  • Package Size
    17.64 gal (US)
  • Weight
    1.21 lb

Details

  • Application
    Gap Filling, Plastics And Rubbers, Small Joint Assembly, Speaker Assembly
  • Base Type
    Rubber Toughened Cyanoacrylate
  • Chemical Type
    Rubber Toughened Cyanoacrylate
  • Color
    Black
  • Cure Time
    24 hr
  • Fixture Time
    0.67 min
  • Full Cure
    24 hr
  • Manufacturer Upc Number
    00051115252006
  • Material Comp
    Rubber Toughened Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Substrate
    Composite materials, Metals, Plastics, Rubbers
  • Threadlocker Container
    Bottle
  • Type
    Rubber Toughened
  • UPC_NO
    00051115252006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)