Overview
Mfr description
7010290999 3M HIGHLAND VINYL
- For industrial/occupational use only. Not for consumer sale or use.
- Blue vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
- Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
- Standard-style ring tongue fits around the stud
- Stud size 5/16 in
- Accommodates wire sizes 16 to 14 AWG
- Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 25/bag
Specifications
- Overall Length1.08 in
- Manufacturer Upc Number00051128600405
- UPC_NO00051128600405
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data