Motion
S2001SGAF-BGR

3M
S2001SGAF-BGR

Solus™ Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate
Mi Item #09483838
MFR #S2001SGAF-BGR
Price$20.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
S2001SGAF-BGR

Solus™ Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate
Mi Item #09483838
MFR #S2001SGAF-BGR

Mfr description
7100203178 3M SOLUS 2000 SERIES,
  • For industrial/occupational use only. Not for consumer sale or use.Adjustable ratchet temples allows user to adjust lens for facial features and eyeglass position; Comtemporary styling with padded temples and soft nosebridge for added comfort; Choose from models with anti-fog/anti-scratch or 3M™ Scotchgard™ Anti-Fog coating; U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm, Workers can feel confident wearing 3M eye protection that meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.60/each

Specifications

Dimensions

  • Weight
    0.115 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Color-accented temples
  • Frame Color
    Gray
  • Frame Style
    Half-frame
  • Frame Temple Material
    Plastic
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Marking
    3M Z87+ U6
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    S2001SGAF-BGR
  • Manufacturer Upc Number
    50068060428726
  • Series
    2000
  • Type
    Safety Glasses
  • UPC_NO
    50068060428726
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)