Overview
Mfr description
7100203287 3M SOLUS 2000 SERIES,
- For industrial/occupational use only. Not for consumer sale or use.Adjustable ratchet temples allows user to adjust lens for facial features and eyeglass position; Comtemporary styling with padded temples and soft nosebridge for added comfort; Choose from models with anti-fog/anti-scratch or 3M™ Scotchgard™ Anti-Fog coating; U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm, Workers can feel confident wearing 3M eye protection that meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
Specifications
- TypeProtective Eyewear
- Lens ColorGray
- Lens CoatingAnti-Scratch & Anti-Fog
- Lens MaterialPolycarbonate
- Comfort FeaturesDurable construction
- Frame StyleHalf-frame
- UV ProtectionYes
- Series2000
- Lens Marking3M Z87+ U6L3
- Manufacturer Stock NumberS2002SGAF-BGR
- Manufacturer Upc Number50068060428733
- UPC_NO50068060428733
- Weight0.115 lb
- Additional DetailsAnti-Fog Lenses
- Frame ColorGray
- Frame Temple MaterialPlastic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data