Motion
S2003SGAF-BGR

3M
S2003SGAF-BGR

Solus™ Safety Glasse - Anti-Fog, Scratch Resistant, Amber Lens, Gray, Teal Frame/Temple Color, Polycarbonate
Mi Item #09483844
MFR #S2003SGAF-BGR
Price$473.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
S2003SGAF-BGR

Solus™ Safety Glasse - Anti-Fog, Scratch Resistant, Amber Lens, Gray, Teal Frame/Temple Color, Polycarbonate
Mi Item #09483844
MFR #S2003SGAF-BGR

Mfr description
7100203164 3M SOLUS 2000 SERIES,
  • For industrial/occupational use only. Not for consumer sale or use.Adjustable ratchet temples allows user to adjust lens for facial features and eyeglass position; Comtemporary styling with padded temples and soft nosebridge for added comfort; Choose from models with anti-fog/anti-scratch or 3M™ Scotchgard™ Anti-Fog coating; U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm, Workers can feel confident wearing 3M eye protection that meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.65/each

Specifications

Dimensions

  • Weight
    0.115 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Adjustable Temples
    Yes
  • ANSI Rating
    ANSI Z87.1-2015
  • Approval Listing Regulations
    ANSI Z87.1-2015, EN166-2001
  • Comfort Features
    Lens angle adjustment
  • Description
    3Mtm Solustm 2000 Series Safety Glasses, S2003Sgaf-Bgr, Gray/Blue-Green Temples, Scotchgardtm Anti-Fog Coating, Amber Af-As Lens
  • Frame Color
    Gray
  • Frame Color Family
    Gray, Teal
  • Frame Style
    Half-frame
  • Frame Temple Color
    Gray, Teal
  • Frame Temple Material
    Plastic
  • Frame Type
    Half Frame
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Amber
  • Lens Color Family
    Amber
  • Lens Marking
    3M Z87+ U6
  • Lens Material
    Polycarbonate
  • Lens Shade
    Amber
  • Lens Style
    Wrapa Round
  • Manufacturer Stock Number
    S2003SGAF-BGR
  • Manufacturer Upc Number
    50068060428740
  • Metal Frame
    No
  • Noisepiece Type
    Soft
  • Product Line
    Solustm
  • Series
    2000
  • Specialty Features
    Adjustable Temples, Anti Fog, Anti-Scratch, Uv Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1-2015, ANSI-ISEA Z87.1-2020, EN166-2001
  • Temple Adjustment
    Adjustable
  • Temple Color
    Gray, Teal
  • Temple Style
    Dual Injected
  • Type
    Protective Eyewear
  • UPC_NO
    50068060428740
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)