Specifications
Dimensions
- Weight0.115 lb
Details
- Additional DetailsAnti-Fog Lenses
- Adjustable TemplesYes
- ANSI RatingANSI Z87.1-2015
- Approval Listing RegulationsANSI Z87.1-2015, EN166-2001
- Comfort FeaturesSporty wraparound frame
- Description3Mtm Solustm 2000 Series Safety Glasses Feature Adjustable Ratchet Temples That Allow Wearers To Customize Fit. Choose From Several Lens Coating Options, Including 3Mtm Scotchguardtm Protector Anti-Fog, Multiple Lens Tints And Features Like A Removable Foam Gasket.
- Fits Over EyeglassesNo
- Frame ColorGray
- Frame Color FamilyGray, Teal
- Frame StyleHalf-frame
- Frame Temple ColorGray, Teal
- Frame Temple MaterialPlastic
- Frame TypeHalf Frame
- Lens CoatingAnti-Fog, Scratch Resistant
- Lens ColorBrown
- Lens Color FamilyBrown
- Lens Marking3M Z87+ U6 L2.5
- Lens MaterialPolycarbonate
- Lens ShadeBrown
- Lens StyleWrapa Round
- Manufacturer Stock NumberS2005SGAF-BGR
- Manufacturer Upc Number50068060428757
- Metal FrameNo
- Noisepiece TypeSoft
- Product LineSolus
- Series2000
- Specialty FeaturesAdjustable Temples, Anti Fog, Scratch Resistant, Uv Protection, Wraparound Lens
- Standards MetANSI Z87.1-2015, ANSI-ISEA Z87.1-2020, EN166-2001
- Temple AdjustmentAdjustable
- Temple ColorGray, Teal
- Temple StyleDual Injected
- TypeProtective Eyewear
- UPC_NO50068060428757
- UV ProtectionYes
Overview
Mfr description
7100203166 3M SOLUS 2000 SERIES,
- For industrial/occupational use only. Not for consumer sale or use.Adjustable ratchet temples allows user to adjust lens for facial features and eyeglass position; Comtemporary styling with padded temples and soft nosebridge for added comfort; Choose from models with anti-fog/anti-scratch or 3M™ Scotchgard™ Anti-Fog coating; U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm, Workers can feel confident wearing 3M eye protection that meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard